Motion
LRT455020
Inner Ring - 45 mm Bore, 50 mm OD
Mi Item #02761025
MFR #LRT455020
Price$25.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 50 mm OD
Mi Item #02761025
MFR #LRT455020

Mfr description
LRT 455020 NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.05/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Overall Width
    20 mm
  • Weight
    0.13 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT455020 is a needle roller bearing inner ring with a 45 mm bore diameter, 50 mm outside diameter, 20 mm overall width, and 0.13 lb weight, ideal for compact needle roller bearing assemblies in light industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT455020
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)