Overview
Mfr description
108604102026 BRK-THRU SHAFT,TACH,CL H
Specifications
- Brake TypeSpring Actuated
- Nominal Static Torque1000 ft-lbs
- Bore Diameter
- Brake Outside Diameter
- Overall Length
- Number Of Friction Discs4
- Housing MaterialCast Iron
- Standards MetCSA, NEMA 2, NEMA 4
- Mounting TypeFlange
- UPC_NO793699398298
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data