Specifications
Dimensions
- Backing Weight3 mil
- Disc Diameter1-1/4 in
Details
- Abrasive MaterialSilicon Carbide
- Backing MaterialFilm
- Grit NumberA5
- Manufacturer Stock Number60020006395
- Manufacturer Upc Number00051111562512
- Number Of Discs500
- UPC_NO00051111562512
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)