Motion
48569 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 24 MM X 55 M 5.5 MIL

3M
48569 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 24 MM X 55 M 5.5 MIL

Scotch® Masking Tape - 60 yd Long, 24 mm Wide, 6.5 mil Thick, Brown
Mi Item #02761114
MFR #48569 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 24 MM X 55 M 5.5 MIL
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48569 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 24 MM X 55 M 5.5 MIL

Scotch® Masking Tape - 60 yd Long, 24 mm Wide, 6.5 mil Thick, Brown
Mi Item #02761114
MFR #48569 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 24 MM X 55 M 5.5 MIL

Mfr description
48569 SCOTCH FLATBACK TAPE 2517 MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for general purpose splicing
  • Offers quick and simple roll starting and roll closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.70/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    6.5 mil
  • Weight
    0.51 lb
  • Width
    0.94 in

Details

  • Adhesion Strength
    78 oz-in
  • Adhesive Material
    Rubber
  • Application
    Paint Preparation
  • Backing Material
    Kraft Paper
  • Color
    Brown
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    50021200485690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)