Motion
108205102050 BRK-THRU SH,TACH MTG,CL H

STEARNS
108205102050 BRK-THRU SH,TACH MTG,CL H

108205102050 BRK-THRU SH,TACH MTG,CL H
MI ITEM #02761216
MFR #108205102050 BRK-THRU SH,TACH MTG,CL H
Price$22,920.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
108205102050 BRK-THRU SH,TACH MTG,CL H

108205102050 BRK-THRU SH,TACH MTG,CL H
MI ITEM #02761216
MFR #108205102050 BRK-THRU SH,TACH MTG,CL H

Mfr description
108205102050 BRK-THRU SH,TACH MTG,CL H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,920.79/each

Specifications

Dimensions

  • Bore Diameter  
    76.2 (Max) mm
  • Brake Outside Diameter  
    400.05 mm
  • Overall Length  
    339.72 mm

Details

  • Brake Type
    Spring Actuated
  • Housing Material
    Cast Iron
  • Mounting Type
    Flange
  • Nominal Static Torque
    440 ft-lbs
  • Number Of Friction Discs
    4
  • Standards Met
    CSA, NEMA 2, NEMA 4
  • UPC_NO
    793699275681

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)