Specifications
Details
- BearingsSlide Bearing
- Country of OriginUS
- Installation Instructions
- Manufacturer Catalog
- Piping TypeStandard Piping
- Port Thread StandardRc 1/8
- Product TypeGuided Air Cylinders
- SeriesCXS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)