Motion
MGG20-48-S2400A-R

SMC CORP OF AMERICA
MGG20-48-S2400A-R

MGG GUIDED CYLINDER with 20 mm Bore Size
Mi Item #02761415
MFR #MGG20-48-S2400A-R
Price$36.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGG20-48-S2400A-R

MGG GUIDED CYLINDER with 20 mm Bore Size
Mi Item #02761415
MFR #MGG20-48-S2400A-R

Mfr description
MGG20-48-S2400A-R REAR PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Bearings
    Ball Bushing
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    R
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)