Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded Drill or Driver - 10 A Power Rating, 3/4 in Chuck Size, Maximum Speed: 350 rpm, Reversible, 19 lb Tool Weight
MI ITEM #02762118
MFR #1854-1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1854 1 PORTABLE DRILL HD HOLE 3/4"

Specifications

  • Power Rating
    10 A
  • Chuck Size
    3/4 in
  • Maximum Speed
    350 rpm
  • Variable Speed
    Variable Speed Not Included
  • Reversible
    Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Metal
    3/4 in
  • Chuck Style
    Keyed
  • Handle Style
    Three-Handle
  • Amperage
    10 A
  • Voltage
    120 V ac/dc
  • Cord Length
    8 ft
  • Overall Length
    18-1/2 in
  • Tool Weight
    19 lb
  • Number Of Pieces
    2
  • Includes
    Pipe Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought