Motion
012DXR012

GGB BEARINGS
012DXR012

Die & Mold Plain-Bearing - 0.7500 in Bore, 0.7500 in Length, Metal-Polymer Composite Material
Mi Item #02762133
MFR #012DXR012
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
012DXR012

Die & Mold Plain-Bearing - 0.7500 in Bore, 0.7500 in Length, Metal-Polymer Composite Material
Mi Item #02762133
MFR #012DXR012

Mfr description
12DXR12 METAL-POLYMER - IMPERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.82/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    0.8854 in
  • Overall Length
    0.7500 in
  • Recommended Shaft Size
    0.7500 in, 19.05 mm

Details

  • Additional Details
    Steel Backed;Maintenance-Free;Prelubricated
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DX Series Prelubricated Metal-Polymer Composite Sleeve Bearing, 3/4 in ID x 3/4 in Length
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Length Tolerance
    0.254 mm;±0.010 in
  • Manufacturer Catalog Number
    012DXR012
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -40 to 100 °C, -40 to 210 °F
  • Outside Diameter Tolerance
    0.8846 in-0.8854 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 9001, QS 9000, REACH Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)