Motion
205KRRB2-FT
Radial/Deep Groove Ball Bearing - Hex Bore, 0.8750 in ID, 52 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring
MI ITEM #02762174
MFR #205KRRB2-FT
Price$61.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 0.8750 in ID, 52 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring
MI ITEM #02762174
MFR #205KRRB2-FT

Mfr description
PER.205HRRB2-FT MOUNTED AGRICULTURAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.31/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    25.4 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    1.0000 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    205HRRB2-FT MOUNTED AGRICULTURAL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 205KRRB2-FT is a 0.8750 in hex radial/deep groove ball bearing with a 52 mm OD and 1.0000 in width, double sealed for long life.
  • Manufacturer Catalog Number
    205KRRB2-FT
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106984511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)