Motion
J07523ML

PROTO TOOLS
J07523ML

Impact Socket - 23 mm Socket, 3/4 in Drive, 6 PT, 3-1/4 in OAL, Metric
MI ITEM #02762181
MFR #J07523ML
List Price$40.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07523ML

Impact Socket - 23 mm Socket, 3/4 in Drive, 6 PT, 3-1/4 in OAL, Metric
MI ITEM #02762181
MFR #J07523ML

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.21/each for your price

Overview

Mfr description
J07523ML SKT IMP 3/4DR 23MM 6PT

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    23 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-1/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679361341
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text