Motion
J07526ML

PROTO TOOLS
J07526ML

Impact Socket - 26 mm Socket, 3/4 in Drive, 6 PT, 3-1/4 in OAL, Metric
MI ITEM #02762183
MFR #J07526ML
List Price$43.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07526ML

Impact Socket - 26 mm Socket, 3/4 in Drive, 6 PT, 3-1/4 in OAL, Metric
MI ITEM #02762183
MFR #J07526ML

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.03/each for your price

Overview

Mfr description
J07526ML IMP 3/4DR 26MM 6PT

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    26 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-1/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679360863
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text