Motion
J07541ML

PROTO TOOLS
J07541ML

Impact Socket - 41 mm Socket, 3/4 in Drive, 6 PT, 3-1/2 in OAL, Metric
MI ITEM #02762187
MFR #J07541ML
List Price$75.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07541ML

Impact Socket - 41 mm Socket, 3/4 in Drive, 6 PT, 3-1/2 in OAL, Metric
MI ITEM #02762187
MFR #J07541ML

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.11/each for your price

Overview

Mfr description
J07541ML SKT 3/4DR 41MM 6PT

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    41 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-1/2 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679361136
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought