Motion
J07543ML

PROTO TOOLS
J07543ML

Impact Socket - 43 mm Socket, 3/4 in Drive, 6 PT, 3-1/2 in OAL, Metric
MI ITEM #02762188
MFR #J07543ML
Your Price$69.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07543ML

Impact Socket - 43 mm Socket, 3/4 in Drive, 6 PT, 3-1/2 in OAL, Metric
MI ITEM #02762188
MFR #J07543ML

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$69.70/each(List $76.21)

Overview

Mfr description
J07543ML 3/4 DR 43MM 6PT

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    43 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-1/2 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679361167
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text