Motion
C2030VRP-A

TSUBAKI (UST)
C2030VRP-A

Roller Chain - Double Pitch Standard Series, 2030 / 3/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02762346
MFR #C2030VRP-A
Price$237.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2030VRP-A

Roller Chain - Double Pitch Standard Series, 2030 / 3/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02762346
MFR #C2030VRP-A

Mfr description
C2030VRP-A DOUBLE PLUS STD. ROLLERS 10'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.17/ft

Specifications

Dimensions

  • Chain Overall Width
    0.472 in
  • Inside Width
    0.3150 in, 8 mm
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    0.9960 in, 25.30 mm
  • Pitch
    3/4 in
  • Plate Height
    1.1850 in
  • Roller Diameter
    0.720 in
  • Roller Width
    0.3150 in, 8 mm
  • Weight
    0.40 lb
  • Weight per Foot
    0.4 lbs, 0.6 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2030
  • Chain Number & Pitch
    2030 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Plus Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    C2030VRP-A CHAIN
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    +14 to +140 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Free Flow
  • Series
    Double Pitch Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039467225
  • Working Load Capacity
    120 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)