Motion
82885

3M
82885

Scotch® Packaging Tape - White Color, 44 in/lb Tensile Strength, 1.88 in Width, 109.36 yd Length
MI ITEM #02762388
MFR #82885
List Price$27.58/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82885

Scotch® Packaging Tape - White Color, 44 in/lb Tensile Strength, 1.88 in Width, 109.36 yd Length
MI ITEM #02762388
MFR #82885

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.58/rl for your price

Overview

Mfr description
82885 SCOTCH BOX SEALING TAPE 371
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Meets FDA guidelines for indirect food contact

Specifications

  • Applications
    Branding,Automated Carton Sealing,Box Closure
  • Backing Material
    Polypropylene
  • Color
    White
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Length
    109.36 yd
  • Manufacturer Stock Number
    70006107323
  • Manufacturer Upc Number
    00021200828850
  • UPC_NO
    00021200828850
  • Tensile Strength
    44 in/lb
  • Thickness
    1.9 mil
  • Width
    1.88 in
  • Material Type
    Polypropylene Film

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought