Motion
SFC 213 N1

NTN
SFC 213 N1

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material
Mi Item #02762403
MFR #SFC 213 N1
Price$1,034.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SFC 213 N1

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material
Mi Item #02762403
MFR #SFC 213 N1

Mfr description
SFC213N1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,034.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    190 mm
  • Bore Diameter  
    60 mm
  • Overall Length Diameter  
    240 mm

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359183436
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359183436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)