Motion
3JF4
J-Series Pneumatic Socket - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #02762460
MFR #3JF4
Price$21.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J-Series Pneumatic Socket - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #02762460
MFR #3JF4

Mfr description
3JF4 1/2" FEMALE COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.99/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    3/8 in
  • Hex
    1 in
  • Length
    2.61 in

Details

  • Application
    Automotive, Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    18000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Tru-Flate Automotive
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)