Motion
AF40-N03-7Z-40

SMC CORP OF AMERICA
AF40-N03-7Z-40

AF Modular Style Air Filter - 3/8 NPT Ports, Polycarbonate Bowl, Manual Drain
MI ITEM #02762610
MFR #AF40-N03-7Z-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N03-7Z-40

AF Modular Style Air Filter - 3/8 NPT Ports, Polycarbonate Bowl, Manual Drain
MI ITEM #02762610
MFR #AF40-N03-7Z-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AF40-N03-7Z-40

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    3/8 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Body Size
    40
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    4.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text