Motion
AF40P-060S-7-2B

SMC CORP OF AMERICA
AF40P-060S-7-2B

FILTER ELEMENT, SINTERED BRONZE
Mi Item #02762615
MFR #AF40P-060S-7-2B
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40P-060S-7-2B

FILTER ELEMENT, SINTERED BRONZE
Mi Item #02762615
MFR #AF40P-060S-7-2B

Mfr description
AF40P-060S-7-2B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.35/each

Specifications

Dimensions

  • Filter Size
    40
  • Weight
    48.5 g

Details

  • Element Material
    Bronze
  • Filter Rating
    2 µm
  • Filter Type
    Air Filter
  • Series
    AF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)