Motion
AFD40P-060AS
ELEMENT ASSEMBLY (AFD/AWD40)
Mi Item #02762629
MFR #AFD40P-060AS
Price$15.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ELEMENT ASSEMBLY (AFD/AWD40)
Mi Item #02762629
MFR #AFD40P-060AS

Mfr description
AFD40P-060AS ELEMENT ASSY
  • Replacement element assembly for series AFD / AFM
  • Removes oil mist
  • AFM .3µm filtration rating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.80/each

Specifications

Dimensions

  • Body Size
    40
  • Weight
    27.21552 g

Details

  • Series
    AFD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)