Motion
AFM20-01BC-CR

SMC CORP OF AMERICA
AFM20-01BC-CR

Modular Style Mist Separator - 1/8 BSPT Ports, Automatic (Normally Closed) Drain, Polycarbonate Bowl with Guard
MI ITEM #02762630
MFR #AFM20-01BC-CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM20-01BC-CR

Modular Style Mist Separator - 1/8 BSPT Ports, Automatic (Normally Closed) Drain, Polycarbonate Bowl with Guard
MI ITEM #02762630
MFR #AFM20-01BC-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AFM20-01BC-CR

Specifications

  • Filter Type
    Mist Separator
  • Bowl Options
    Polycarbonate Bowl with Guard
  • Port Size
    1/8 BSPT
  • Drain Type
    Automatic (Normally Closed)
  • Body Size
    20
  • Thread Standard
    Rc
  • Weight
    0.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought