Motion
AKM4000-N03
AKM4000-N03
MI ITEM #02762642
MFR #AKM4000-N03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AKM4000-N03
MI ITEM #02762642
MFR #AKM4000-N03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AKM4000-N03 CHECK VALVE, MODULAR

Specifications

  • Piping Type
    Inline
  • Port Size
    3/8 NPT
  • Actuation
    Direct Acting Pneumatic
  • Action
    Direct
  • Overall Width
    42 mm
  • Overall Height
    54 mm
  • Standards Met
    JIS
  • Overall Length
    70 mm
  • Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought