Motion
AL40-N04B-3Z
Modular Air Lubricator - NPT 0.5000, Polycarbonate Bowl, Flow Rate: 177 ft³/min, 4.56 oz Oil Capacity
Mi Item #02762651
MFR #AL40-N04B-3Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.5000, Polycarbonate Bowl, Flow Rate: 177 ft³/min, 4.56 oz Oil Capacity
Mi Item #02762651
MFR #AL40-N04B-3Z

Mfr description
AL40-N04B-3Z LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Overall Height
    7.36 in
  • Overall Length
    2.76 in
  • Overall Width
    2.76 in
  • Port Size
    1/2 NPT
  • Weight
    2.58 lbs, 1.1

Details

  • Additional Details
    Series AL modular style lubricators provide accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The modular AL design allows connection with other SMC air preparation equipment.
  • Bowl Material
    Polycarbonate
  • Bowl Options
    None
  • Includes
    Bracket, Drain Cock, Caution Plate, Name Plate
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    177 cfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    4.56 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)