Motion
AL460-04B-1
Modular Air Lubricator - 1/2 BSPT Port Size, Polycarbonate Bowl
Mi Item #02762655
MFR #AL460-04B-1
Price$133.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1/2 BSPT Port Size, Polycarbonate Bowl
Mi Item #02762655
MFR #AL460-04B-1

Mfr description
AL460-04B-1 LUBRICATOR 1/2" PT
  • Atomizes lubricant into fine particles at uniform rate
  • Drip rate easily monitored with sight dome
  • Standard bowl guard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.90/each

Specifications

Dimensions

  • Port Size
    1/2 BSPT
  • Weight
    3.7 kg

Details

  • Bowl Material
    Polycarbonate
  • Includes
    Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    1 MPa
  • Operating Medium
    Air
  • Recommended Lubricants
    ISO VG32, Turbine Oil Class 1 (With No Additives)
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)