Overview
Mfr description
AL50-06
Specifications
- Port Size3/4 BSPT
- Bowl MaterialPolycarbonate
- Body Size50
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
- Manufacturer Catalog
- Manufacturer Product Page
- Weight2.68 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data