Motion
AR30-03G-R
Standard Air Regulator - BSPT 0.3750 Port
MI ITEM #02762700
MFR #AR30-03G-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPT 0.3750 Port
MI ITEM #02762700
MFR #AR30-03G-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR30-03G-R

Specifications

  • Port Size
    3/8 BSPT
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Included Options
    Flow Direction Right to Left, Round Pressure Gauge with Limit Indicator
  • Fluid Comp
    Air
  • Body Size
    30
  • Thread Standard
    BSPT
  • Inlet Port Type
    Straight
  • Series/System
    AR
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    0.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought