Motion
AR30-N02E-Z-X406

SMC CORP OF AMERICA
AR30-N02E-Z-X406

AR REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #02762704
MFR #AR30-N02E-Z-X406
Price$42.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR30-N02E-Z-X406

AR REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #02762704
MFR #AR30-N02E-Z-X406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.95/each

Specifications

Dimensions

  • Body Size
    30
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    53 mm
  • Overall Length
    116 mm
  • Overall Width
    60 mm
  • Port Size
    1/4 NPT
  • Weight
    292.1 g

Details

  • Backflow Function
    Without Backflow Function
  • Fluid Comp
    Air
  • Included Options
    Name Plate, Pressure Gauge - psi, °F, Square Pressure Gauge
  • Inlet Port Type
    Straight
  • Knob Type
    Rising
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    58 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7.3 psi
  • Mounting Type
    Without mounting option
  • Operating Temperature Range
    23 To 140 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Product Type
    Standard Air Regulators
  • Proof Pressure
    217 psi
  • Series/System
    AR
  • Set Pressure Range
    7.30 to 58 psi
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Thread Standard
    NPT

Overview

Mfr description
AR30-N02E-Z-X406 REGULATOR, MODULAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought