Motion
AR40P-150AS
AR REGULATOR, MODULAR F.R.L. with 40 Body Size
MI ITEM #02762722
MFR #AR40P-150AS
Price$14.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR REGULATOR, MODULAR F.R.L. with 40 Body Size
MI ITEM #02762722
MFR #AR40P-150AS

Mfr description
AR40P-150AS DIAPHRAGM ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.01/each

Specifications

Dimensions

  • Body Size
    40
  • Weight
    15.2 g

Details

  • Backflow Function
    Without Backflow Function
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    150 psi
  • Mounting Type
    Without mounting option
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Product Type
    Precision Air Regulators
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)