Specifications
Dimensions
- Body Size3/8 standard
- Output Port Type3/8 Female NPT Threaded in
- Overall Height43.3 mm
- Overall Length52.6 mm
- Overall Width23 mm
- Tube Size3/8 (OD) in
Details
- Body MaterialBrass, PBT
- Flow Coefficient Cv Flow Factor Kv14 mm²
- Maximum Operating Pressure+1 Mpa2
- MeteringMeter In
- Minimum Operating Pressure+0.1 MPa
- Operating MediumAir
- Operating Pressure Range+0.1 to +1 MPa
- Operating Temperature Range-5 to +60 °C
- Piping TypeElbow
- Port Connection TypePush To Connect
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Standards MetJIS
- Thread StandardNPT
- Valve FunctionNeedle
Overview
Mfr description
AS3211F-N03-11SD SPEED CONTROLLER, ONE
- Flat head screw driver adjustable speed controllerwith one-touch fittings
- Flow rate can be adjusted with a flat head screw driver
- Prevents inadvertent manual operation
- Elbow style
- Meter-in or meter-out control
- Body sizes: M5, 1/8, 1/4, 3/8, 1/2
- Various port sizes in both inch and metric