Motion
AS4201-04-F12S

SMC CORP OF AMERICA
AS4201-04-F12S

AS*2*1-F, Speed Controller, One-touch Fitting, Elbow (Metal Body)
Mi Item #02762767
MFR #AS4201-04-F12S
Price$27.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS4201-04-F12S

AS*2*1-F, Speed Controller, One-touch Fitting, Elbow (Metal Body)
Mi Item #02762767
MFR #AS4201-04-F12S

Mfr description
AS4201-04-F12S SPEED CONTROLLER, ONE
  • Speed controller with one-touch fittings
  • Body sizes: M5, 01, 02, 03, 04
  • Metal body elbow style
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.20/each

Specifications

Dimensions

  • Body Size
    1/2 standard
  • Input Port Size
    1/2 in
  • Output Port Size
    12 mm
  • Tube Outside Diameter
    0.4724 in, 12 mm
  • Tube Size
    12 mm

Details

  • Material
    Metal
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Elbow
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    Meter out
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)