Motion
AWD20-N02CE-CZ

SMC CORP OF AMERICA
AWD20-N02CE-CZ

Micro Mist Separator - 0.01 µm Rating, 3 cfm Air Flow Capacity, 145 psi Max, 1/4 NPT Ports, Automatic (Normally Closed) Drain, Polycarbonate Bowl with Guard
MI ITEM #02762837
MFR #AWD20-N02CE-CZ
Price$72.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWD20-N02CE-CZ

Micro Mist Separator - 0.01 µm Rating, 3 cfm Air Flow Capacity, 145 psi Max, 1/4 NPT Ports, Automatic (Normally Closed) Drain, Polycarbonate Bowl with Guard
MI ITEM #02762837
MFR #AWD20-N02CE-CZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.26/each

Specifications

Dimensions

  • Body Size
    20
  • Overall Height
    160 mm
  • Overall Length
    40 mm
  • Overall Width
    52 mm
  • Port Size
    1/4 NPT
  • Weight
    0.88 lbs

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate Bowl with Guard
  • Drain Type
    Automatic (Normally Closed)
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Series
    AWD

Overview

Mfr description
AWD20-N02CE-CZ MICRO MIST SEP REGULATOR
  • Modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
  • Port size: 1/8, 1/4, 3/8 and 1/2
  • Available in thread types Rc, NPT or G(PF)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought