Motion
AWM30-N02DE-Z

SMC CORP OF AMERICA
AWM30-N02DE-Z

Regulator Mist Separator - 0.3 μm Rating, 145 psi Max, 0.2500 in Ports, Automatic Drain
Mi Item #02762842
MFR #AWM30-N02DE-Z
Price$100.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWM30-N02DE-Z

Regulator Mist Separator - 0.3 μm Rating, 145 psi Max, 0.2500 in Ports, Automatic Drain
Mi Item #02762842
MFR #AWM30-N02DE-Z

Mfr description
AWM30-N02DE-Z MIST SEPARATOR REG,
  • Modular mist separator regulator
  • Filtration: 0.3µm
  • Body size: 1/8, 3/8 and 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.25/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    0.2500 in
  • Weight
    0.90 lbs

Details

  • Bowl Material
    Polycarbonate
  • Country of Origin
    CN
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator Regulator
  • Included Options
    Embedded Pressure Gauge with Limit Indicator
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Series
    AWM
  • Thread Standard
    NPT
  • Type
    Mist Separator Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)