Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRound Body
- Bracket 1Threaded End
- Cylinder StyleRound Body
- Mounting TypeThreaded End
- Piston ActionSingle Rod
- Product TypeRound Body Repairable Air Cylinders
- Rod TypeSingle Rod
- Seal KitSK-C85-25
- SeriesC85
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)