Motion
C85N25-40T
C85N25-40T
MI ITEM #02762911
MFR #C85N25-40T
Price$49.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85N25-40T
MI ITEM #02762911
MFR #C85N25-40T

Mfr description
C85N25-40T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Cylinder Style
    Round Body
  • Piston Action
    Spring Extend
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    C85
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)