Motion
CA2-S04
Tie Rod Cylinder
Mi Item #02762993
MFR #CA2-S04
Price$18.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder
Mi Item #02762993
MFR #CA2-S04

Mfr description
CA2-S04 TRUNNION BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.35/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Trunnion Bracket
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Hardware Type
    Trunnion Pivot Bracket
  • Magnet
    None
  • Mounting Type
    Trunnion Bracket
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)