Overview
Mfr description
CD-J010 PIN, CLEVIS OR KNUCKLE-CJ2-10
- Accessory: clevis and knuckle pins
- Material: stainless steel
Specifications
- SeriesCJ2
- Country of OriginJP
- Hardware TypeClevis Pin, Knuckle Pin
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data