Overview
Mfr description
CG-080-24A RECEIVING PIVOT BRACKET
- CG1 mounting brackets
- Type: flange, foot, trunnion, single & double clevis
- Applicable to all bore sizes
Specifications
- SeriesCG1
- Country of OriginJP
- Additional DetailsSeries CG1 add on mounting brackets.
- Hardware TypePivot Bracket
- Mounting TypePivot Bracket
- Manufacturer Catalog
- Cylinder Size80 mm
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data