Overview
Mfr description
CG5EN25SV-40
Specifications
- SeriesCG5
- Stroke
- Port Size1
- Standards MetJIS Class 2
- Body MaterialStainless Steel
- Minimum Operating Pressure+0.05
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data