Motion
CG5N32SR-PS
CG5N32SR-PS SEAL KIT
MI ITEM #02763639
MFR #CG5N32SR-PS
List Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG5N32SR-PS SEAL KIT
MI ITEM #02763639
MFR #CG5N32SR-PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.50/each for your price

Overview

Mfr description
CG5N32SR-PS SEAL KIT

Specifications

  • Series
    CG5
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Port Thread Standard
    Rc
  • Installation Instructions
  • Manufacturer Catalog
  • Cylinder Size
    32 mm
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought