Motion
CLALN63-457-E-X1US

SMC CORP OF AMERICA
CLALN63-457-E-X1US

CLA Tie Rod Air Cylinder - 63 mm Bore, 457 mm Stroke, 20 mm Rod, 3/4-16 Male Thread, Single Rod, Foot (End Angles), MS1 Mount, Cushion Both Ends, 3/8 NPT Ports
MI ITEM #02763753
MFR #CLALN63-457-E-X1US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLALN63-457-E-X1US

CLA Tie Rod Air Cylinder - 63 mm Bore, 457 mm Stroke, 20 mm Rod, 3/4-16 Male Thread, Single Rod, Foot (End Angles), MS1 Mount, Cushion Both Ends, 3/8 NPT Ports
MI ITEM #02763753
MFR #CLALN63-457-E-X1US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CLALN63-457-E-X1US
  • High Intermediate Stopping Accuracy
  • 3 Types of Locking Mechanisms
  • Locks either Extended or Retracted Direction
  • 5 Bore Sizes Available
  • Auto Switch Capable

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    63 mm
  • Stroke
    457 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    3/4-16 Male Thread
  • Port Size
    3/8 NPT
  • Cushion Type
    Cushion Both Ends
  • Series
    CLA
  • Options Included
    X1US - Standard Imperial Port and Rod Threads
  • Lock Type
    Spring Lock-Up (Exhaust Locking)
  • Locking Position
    Both Directions
  • Operating Temperature Range
    14 to 158 °F
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    UNF
  • Rod Size
    20 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    12 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    12 to 145 psi
  • Overall Length
    711 mm
  • Overall Width
    99 mm
  • Overall Height
    99 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Foot (End Angles), MS1
  • Seal Kit
    CLAN63-PS
  • Rod Clevis
    NY-325
  • Rod Eye
    NI-325
  • Flange Mount - MF1/MF2
    CA1-F06
  • Clevis Mount Detachable Mp2
    CA1-D06
  • Eye Mount - MP4 (Plain)
    CA1-C06
  • Foot Mounts - MS1
    CA1-L06
  • Special Applications
    Non-Lube Type
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text