Motion
CQ2A20-20D-X202

SMC CORP OF AMERICA
CQ2A20-20D-X202

Compact Cylinder With Both Ends Tapped Mounting, Bore Size 20 Mm
MI ITEM #02763843
MFR #CQ2A20-20D-X202
List Price$30.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A20-20D-X202

Compact Cylinder With Both Ends Tapped Mounting, Bore Size 20 Mm
MI ITEM #02763843
MFR #CQ2A20-20D-X202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.60/each for your price

Overview

Mfr description
CQ2A20-20D-X202 COMPACT CYLINDER, CQ2

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    20 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options
    Full Length Dimension Is the Same As CQ1 Series, Except 16 & 25 Bore
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    None
  • Mounting Type
    Both Ends Tapped
  • Spec Sheet
  • Installation Instructions
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought