Overview
Mfr description
CQ2KWB32-PS SEAL KIT
Specifications
- Compact Cylinder TypeNon-Rotating Rod
- Country of OriginCN
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Cylinder Size32 mm
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data