Specifications
Dimensions
- Cylinder Size25 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Installation Instructions
- Manufacturer Catalog
- OptionsHeat Resistant
- Product TypeCompact Air Cylinders
- SeriesCQ2
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)