Overview
Mfr description
CRB1BW30S-PS SEAL KIT (SOFT) (N) CRB1BW
Specifications
- Actuator TypeRotary Single Vane
- Shaft TypeDouble Shaft
- Mount TypeBasic
- Body Size30 mm
- Cushion TypeRubber Bumper
- Standards MetJIS
- MagnetNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data