Motion
CRQ2BS15-90
C(D)RQ2B, Compact Rotary Actuator, Rack & Pinion - Body as Flange Mount, 90 ° Angle of Rotation
Mi Item #02763968
MFR #CRQ2BS15-90
Price$156.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)RQ2B, Compact Rotary Actuator, Rack & Pinion - Body as Flange Mount, 90 ° Angle of Rotation
Mi Item #02763968
MFR #CRQ2BS15-90

Mfr description
CRQ2BS15-90 COMPACT ROTARY ACTUATOR
  • Low profile
  • Both single shaft and double shaft are available in all sizes
  • 2 auto switches are mountable on the same side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.65/each

Specifications

Dimensions

  • Body Size
    15 mm
  • Port 1 Size/Type
    M5
  • Port 2 Size/Type
    M5

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    No
  • Mount Type
    Body as Flange
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)