Motion
CXSL15-35
CXS GUIDED CYLINDER with Ball Bushing Bearing Type
Mi Item #02764000
MFR #CXSL15-35
Price$161.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXS GUIDED CYLINDER with Ball Bushing Bearing Type
Mi Item #02764000
MFR #CXSL15-35

Mfr description
CXSL15-35 CYL, GUIDE, DUAL ROD
  • Bore sizes: 6, 10, 15, 20, 25, 32 mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke adjustment range: 0 to -5 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.38/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Overall Height
    20 mm
  • Overall Length
    114 mm
  • Overall Width
    58 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    176 N
  • Push Force At 100 Psi
    247 N
  • Rod Size
    8 mm
  • Stroke  
    35 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Ball Bushing Bearing
  • Bracket 1
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Guided Cylinder Type
    Dual Rod Slide Unit
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)