Motion
CXSM10-25-Y7P

SMC CORP OF AMERICA
CXSM10-25-Y7P

CXS GUIDED CYLINDER with Slide Bearing Type
MI ITEM #02764015
MFR #CXSM10-25-Y7P
Price$220.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSM10-25-Y7P

CXS GUIDED CYLINDER with Slide Bearing Type
MI ITEM #02764015
MFR #CXSM10-25-Y7P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.16/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Guided
  • Country of Origin
    CN
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Guided
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Seal Kit
    CXSM10APS
  • Series
    CXS
  • Type
    Guide Cylinder

Overview

Mfr description
CXSM10-25-Y7P CYL, GUIDE, DUAL ROD
  • Bore sizes: 6, 10, 15, 20, 25, 32 mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke adjustment range: 0 to -5 mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought