Motion
CXSM15-75-XB19

SMC CORP OF AMERICA
CXSM15-75-XB19

CXSM15-75-XB19
MI ITEM #02764032
MFR #CXSM15-75-XB19
Price$157.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSM15-75-XB19

CXSM15-75-XB19
MI ITEM #02764032
MFR #CXSM15-75-XB19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.68/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in

Details

  • Bearings
    Slide Bearing
  • Bracket 1
    Guided
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Guided
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder

Overview

Mfr description
CXSM15-75-XB19 CYL, GUIDE, DUAL ROD, HI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought