Motion
CXSWM20-100
CXS GUIDED CYLINDER with Slide Bearing Type
MI ITEM #02764054
MFR #CXSWM20-100
Price$336.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXS GUIDED CYLINDER with Slide Bearing Type
MI ITEM #02764054
MFR #CXSWM20-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$336.09/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    100 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc 1/8
  • Product Type
    Guided Air Cylinders
  • Series
    CXS

Overview

Mfr description
CXSWM20-100 CYL, DUAL ROD, SLIDE BEARING
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Deflection: ± 0.03mm
  • Stroke adjustment range: 0 to -10mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought